- 7 1/4" C200 Silver Series Carbide Tipped Blade
features
- Micro-grain Dyanite Carbide™ teeth last up to 10 times longer
- Reduced kick-back shoulder design
- Auto-friction silver coat finish resists pitch and gum buildup
| No. of Teeth | 18 |
| Blade Dia. | 7 1/4 in |
| Arbor Hole Size | 5/8 in |
| Weight | 2.9 LB |

