- 7 1/4" C200 Silver Series Carbide Tipped Blade
features
- Auto-friction silver coat finish resists pitch and gum buildup
- Reduced kick-back shoulder design
- Micro-grain Dyanite Carbide™ teeth last up to 10 times longer
| Arbor Hole Size | 5/8 in |
| No. of Teeth | 24 |
| Blade Dia. | 7 1/4 in |
| Weight | 0.81 LB |
| EAN or UPC | 45325939819 |

