- Advanced Access Professional Tool Set
- 204 Pieces
- Inch and Metric
includes
- (82) specialty tools
- (37) flex sockets
- (8) drive tools
- (67) wrenches
- (10) screwdrivers
| No. of Pieces | 204 |
| Inch/Metric | Inch/Metric |
| Socket Drive Size | 1/4 in, 3/8 in |
| No. of Points | 6 |
| Weight | 32.0 LB |
| EAN or UPC | 714994332145 |

