- 475 Piece
- Inch/Metric
- Mechanic's Tool Set
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Nickel chrome plating
- Resists rust and corrosion
- Heat-treated for greater strength
- Oil quenched for hardness
includes
- 263 sockets
- 113 wrenches
- 15 drive tools
- 84 additional tools
| Inch/Metric | Inch, Metric |
| No. of Points | 6, 12 |
| No. of Pieces | 475 |
| Family Name | 475 Piece Mechanic's Tool Set |
| Socket Drive Size | 1/4 in, 3/8 in, 1/2 in |
| Weight | 73.0 LB |
| EAN or UPC | 714994332565 |

