- 310 Piece
- Inch/Metric
- Mechanic's Tool Set
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Nickel chrome plating
- Resists rust and corrosion
- Heat-treated for greater strength
- Oil quenched for hardness
includes
- 167 sockets
- 57 wrenches
- 20 drive tools
- 66 additional tools
| Family Name | 310 Piece Mechanic's Tool Set |
| Socket Drive Size | 1/4 in, 3/8 in, 1/2 in |
| No. of Pieces | 310 |
| Inch/Metric | Inch, Metric |
| No. of Points | 6, 12 |
| Weight | 44.93 LB |
| EAN or UPC | 714994333098 |


