- 399 Piece
- Inch/Metric
- Mechanic's Tool Set
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Nickel chrome plating
- Resists rust and corrosion
- Heat-treated for greater strength
- Oil quenched for hardness
includes
- (17) screwdrivers
- (20) punches and chisels
- (66) 1/2" drive sockets
- (7) 1/2" drive tools
- (70) wrenches
- (14) nut drivers
- (2) 20 piece hex key sets
- (74) 3/8" drive sockets
- (8) 3/8" drive tools
- (76) 1/4" drive sockets
- (7) 1/4" drive tools
| Family Name | 399 Piece Mechanic's Tool Set |
| No. of Pieces | 399 |
| No. of Points | 6, 12 |
| Socket Drive Size | 1/4 in, 1/2 in, 3/8 in |
| Inch/Metric | Inch, Metric |
| Weight | 86.0 LB |
| EAN or UPC | 714994333258 |


