- 520 Piece
- Inch/Metric
- Mechanic's Tool Set
description
- Proper tool storage recommended.
features
- Oil quenched for hardness
- Heat-treated for greater strength
- Nickel chrome plating
- Resists rust and corrosion
- Rugged alloy steel
includes
- (8) 1/2" drive tools
- (9) 3/4" drive sockets
- (1) 3/4" drive tool
- (90) wrenches
- (20) punches and chisels
- (14) nut drivers
- (2) 20 piece hex key sets
- (17) screwdrivers
- (2) pliers
- (76) 1/4" drive sockets
- (8) 1/4" drive tools
- (124) 3/8" drive sockets
- (9) 3/8" drive tools
- (102) 1/2" drive sockets
| Inch/Metric | Inch, Metric |
| No. of Points | 6, 12 |
| Socket Drive Size | 1/4 in, 1/2 in, 3/8 in, 3/4 in |
| Family Name | 521 Piece Mechanic's Tool Set |
| No. of Pieces | 521 |
| Weight | 130.4 LB |
| EAN or UPC | 714994334460 |


