- 96 Piece
- Inch/Metric
- Mechanic's Tool Set
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Nickel chrome plating
- Resists rust and corrosion
- Heat-treated for greater strength
- Oil quenched for hardness
includes
- Fitted, blow-molded case
- Four drive tools
- 59 sockets
- Two open-end wrenches
- 11 specialty tools
- 12 nutdriver bits
- Seven hex bits and hex keys
- One magnetic bit handle
- 61 standard sockets
- 20 deep sockets
- 1 spark plug socket
- 5 drive tools
- 4 open end wrenches
- 11 hex keys
- 12 piece nutdriver set
- 7 piece screwdriver set
- 1 magnetic bit handle
| Inch/Metric | Inch, Metric |
| Socket Drive Size | 3/8 in, 1/2 in, 3/4 in |
| No. of Pieces | 96 |
| Family Name | 96 Piece Mechanic's Tool Set |
| Weight | 23.7 LB |

