- 12 Point Hand Socket
- 1/2" Drive
- 20 mm Socket Size
- Standard Socket Depth
| Length Type | Standard |
| Socket Drive Size | 1/2 in |
| Socket Type | Hand |
| Socket Series | Standard |
| Socket Size | 20 mm |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Weight | 0.2 LB |
| EAN or UPC | 714994340737 |
| Length Type | Standard |
| Socket Drive Size | 1/2 in |
| Socket Type | Hand |
| Socket Series | Standard |
| Socket Size | 20 mm |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Weight | 0.2 LB |
| EAN or UPC | 714994340737 |