- Torque Wrench
- 1/2" Drive Size
- 2 ft lb Increment
- 50 to 250 ft lb Torque Range
features
- 100% American made
- Meets or exceeds ASME B107.14M ADD ISO6789
- +/- 3% accuracy of indicated value from 20% to 100%
- Mechanism made of super tough hi-alloy steel
- Includes case
- Certified
| Drive Size | 1/2 in |
| Accuracy | ± 3% |
| Increment | 2 ft lb |
| Torque Range | 50 to 250 ft lb |
| Weight | 3.44 LB |
| EAN or UPC | 698370341870 |

