- 12 Piece
- 6 Point
- Combination Wrench Set
- 5/8" to 15/16"
- 12mm to 17mm Capacity
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Nickel chrome plating
- Headlock® box end spreads turning force through head
- Will not round off corners
- Heat-treated for greater strength
- Oil quenched for hardness
- Resists rust and corrosion
| Family Name | 12 Piece 6 Point Combination Wrench Set |
| Inch/Metric | Inch, Metric |
| Set Includes | 12 Combination Wrenches |
| No. of Pieces | 12 |
| Weight | 5.1 LB |

