- Mechanic's Tool Set
- 290 Pieces
- Inch and Metric
includes
- (11) 1/4" drive 6-point easy-read standard sockets
- (12) 1/4" drive 6-point easy-read metric sockets
- (10) 1/4" drive 6-point easy-read standard deep sockets
- (5) 1/2" drive 6-point easy-read standard deep sockets
- (5) 1/2" drive 12-point easy-read metric deep sockets
- (2) 1/2" drive tools
- (2) 3/8" drive 6-point easy-read spark pug sockets
- (4) 3/8" drive tools
- (12) 1/2" drive 12-point easy-read standard sockets
- (14) 1/2" drive 12-point easy-read metric sockets
- (11) 1/4" drive 6-point easy-read metric deep sockets
- (3) 1/4" drive tools
- (13) 3/8" drive 6-point easy-read standard sockets
- (17) 3/8" drive 6-point easy-read metric sockets
- (10) 1/4" drive 12-point easy-read standard sockets
- (5) 3/8" drive 8-point easy-read standard sockets
- (10) 3/8" drive 12-point easy-read standard sockets
- (10) 3/8" drive 12-point easy-read metric sockets
- (8) 3/8" drive 6-point easy-read standard deep sockets
- (11) 3/8" drive 6-point easy-read metric deep sockets
- (10) metric combination ignition wrenches
- (3) slotted screwdrivers
- (3) Phillips® screwdrivers
- (10) standard combination ignition wrenches
- (13) 1/2" drive 12-point standard combination wrenches
- (13) 1/2" drive 12-point metric combination wrenches
- (20) metric short and long arm key set
- (20) standard short and long arm key set
- (1) 1/4" drive magnetic bit handle
- (10) screwdriver bits
- (12) nutdriver bits
| Inch/Metric | Inch/Metric |
| No. of Pieces | 290 |
| No. of Points | 6, 12 |
| Socket Drive Size | 1/4 in, 1/2 in, 3/8 in |
| Weight | 32.0 LB |
| EAN or UPC | 714994342908 |

