- 1/2 in Drive
- 4 Piece
- Drag Link Socket Set
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Nickel chrome plating
- Resists rust and corrosion
- Heat-treated for greater strength
- Oil quenched for hardness
| Socket Drive Size | 1/2 in |
| Set Includes | 4 Drag Link Sockets |
| Family Name | 4 Piece 1/2 in Drive Drag Link Socket Set |
| No. of Pieces | 4 |
| Socket Series | Drag Link |
| Weight | 1.0 LB |
| EAN or UPC | 714994342991 |

