- 1/2" Drive
- 9 Piece Accessory Kit
- w/Extensions, Breaker Bar & Speeder
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Heat-treated for greater strength
- Oil quenched for hardness
- Nickel chrome plating
- Resists rust and corrosion
includes
- Four extension bars
- One flex handle
- One speeder wrench
| Extensions Included | 2 in 3 in 6 in 10 in |
| Additional Tools Included | None |
| Socket Drive Size | 1/2 in |
| Speeder Length | 18 in |
| No. of Pieces | 9 |
| Breaker Bar Length | 15 in |
| Weight | 6.3 LB |
| EAN or UPC | 714994343899 |

