- 1/2" Drive
- 7 Piece Accessory Kit
- w/Extensions, Spinner Handle, Breaker Bar & Speeder
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Heat-treated for greater strength
- Oil quenched for hardness
- Nickel chrome plating
- Resists rust and corrosion
includes
- One speeder wrench
- Four extension bars
- One spinner handle
- One flex handle
| Socket Drive Size | 1/4 in |
| Breaker Bar Length | 6 in |
| No. of Pieces | 7 |
| Extensions Included | 1 1/2 in 3 in 6 in 3 in Flex |
| Additional Tools Included | Spinner Handle |
| Speeder Length | 15 1/2 in |
| Weight | 2.9 LB |
| EAN or UPC | 409343910005 |

