- 3/8" Drive
- 8 Piece Accessory Kit
- w/Extensions, Adapters, Breaker Bar & Speeder
description
- Proper tool storage recommended.
features
- Extends reach for work in tight places
| Speeder Length | 16 in |
| Additional Tools Included | 3/8" - 1/4" Adapter 3/8" - 1/2" Adapter |
| Breaker Bar Length | 10 in |
| Socket Drive Size | 3/8 in |
| No. of Pieces | 8 |
| Extensions Included | 1 1/2 in 3 in 6 in 10 in |
| Weight | 4.9 LB |
| EAN or UPC | 714994343929 |

