- 6 Pieces
- 3/8 in Drive
- 5/32" - 3/8" Hex
- Standard Hex Bit Socket Set
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Nickel chrome plating
- Resists rust and corrosion
- Heat-treated for greater strength
- Oil quenched for hardness
| Set Includes | 6 Bit Sockets |
| Socket Drive Size | 3/8 in |
| No. of Pieces | 6 |
| Socket Series | Bit |
| Family Name | 6 Piece 3/8 in Drive Standard Hex Bit Socket Set |
| Inch/Metric | Inch |
| Weight | 1.028 LB |
| EAN or UPC | 99575344473 |

