- 7 Piece 1/4 in, 3/8 in Drive Torx® Bit Socket Set
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Heat-treated for greater strength
- Oil quenched for hardness
- Nickel chrome plating
- Resists rust and corrosion
| Set Includes | 7 Bit Sockets |
| Socket Drive Size | 1/4 in, 3/8 in |
| Family Name | 7 Piece 1/4 in, 3/8 in Drive Torx® Bit Socket Set |
| No. of Pieces | 7 |
| Weight | 0.84 LB |
| EAN or UPC | 714994344490 |

