- Socket Set
- 1/4 in Drive
- Standard Series
- Inch
- 10 Pieces
features
- ANSI rated
- Lab tested to deliver the job performance you expect from Craftsman
- Full array of sockets and socket wrench sets are available
includes
- 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2" and 9/16" sockets
- Socket tray
| Socket Series | Standard |
| Magnetic | No |
| Inch/Metric | Inch |
| Finish | Chrome |
| Socket Size Range | 3/16 in to 9/16 in |
| No. of Pieces | 10 |
| Socket Drive Size | 1/4 in |
| No. of Points | 6 |
| Additional Tools Included | Socket Tray |
| No. of Sockets | 10 |
| Weight | 0.44 LB |
| EAN or UPC | 714994391500 |

