- Standard Socket Set
- Inch
- 1/4" Drive Size
- 10 Piece Set
- Hand
includes
- 3/8" socket (9-34596)
- 7/16" socket (9-34597)
- 1/2" socket (9-34598)
- 9/16" socket (9-34599)
- 5/16" socket (9-34594)
- 11/32" socket (9-34595)
- 7/32" socket (9-34591)
- 1/4" socket (9-34592)
- 9/32" socket (9-34593)
- 3/16" socket (9-45802)
| Inch/Metric | Inch |
| Socket Series | Standard |
| No. of Sockets | 10 |
| Socket Drive Size | 1/4 in |
| Finish | Chrome Plated |
| No. of Points | 6 |
| Magnetic | No |
| No. of Pieces | 10 |
| Weight | 0.66 LB |
| EAN or UPC | 714994345312 |

