- Standard Socket Set
- Inch
- 3/8" Drive Size
- 9 Piece Set
- Hand
includes
- 7/8" socket (9-45832)
- 13/16" socket (9-45831)
- 3/4" socket (9-45829)
- 11/16" socket (9-45828)
- 9/16" socket (9-45826)
- 5/8" socket (9-45827)
- 1/2" socket (9-45825)
- 7/16" socket (9-45824)
- 3/8" socket (9-45823)
| Finish | Chrome Plated |
| No. of Points | 6 |
| No. of Pieces | 9 |
| No. of Sockets | 9 |
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| Magnetic | No |
| Socket Series | Standard |
| Weight | 1.36 LB |
| EAN or UPC | 714994345374 |

