- Standard Socket Set
- Inch
- 3/8" Drive Size
- 9 Piece Set
- Deep
features
- Permanent high contrast marking resists chipping and fading
- Excellent for work in low light conditions
- Deep sockets provide added access and are great for working over long bolts
includes
- 3/8" socket (9-45835)
- 7/16" socket (9-45836)
- 1/2" socket (9-45837)
- 9/16" socket (9-45838)
- 5/8" socket (9-45839)
- 11/16" socket (9-45841)
- 3/4" socket (9-45842)
- 13/16" socket (9-45843)
- 7/8" socket (9-45844)
| No. of Points | 6 |
| Socket Drive Size | 3/8 in |
| No. of Sockets | 9 |
| Socket Series | Standard, Deep |
| Magnetic | No |
| Inch/Metric | Inch |
| No. of Pieces | 9 |
| Finish | Chrome Plated |
| Weight | 2.68 LB |
| EAN or UPC | 714994345398 |

