- Standard Socket Set
- Inch
- 1/2" Drive Size
- 10 Piece Set
- Hand
includes
- 7/16" socket (9-45884)
- 3/8" socket (9-45883)
- 1/2" socket (9-45885)
- 9/16" socket (9-45886)
- 5/8" socket (9-45887)
- 11/16" socket (9-45888)
- 3/4" socket (9-45889)
- 13/16" socket (9-45890)
- 7/8" socket (9-45891)
- 15/16" socket (9-45892)
| No. of Points | 6 |
| No. of Sockets | 10 |
| No. of Pieces | 10 |
| Socket Drive Size | 1/2 in |
| Inch/Metric | Inch |
| Socket Series | Standard |
| Magnetic | No |
| Finish | Chrome Plated |
| Weight | 2.43 LB |
| EAN or UPC | 714994345503 |

