- Standard Socket Set
- Inch
- 1/4" Drive Size
- 9 Piece Set
- Deep
features
- Permanent high contrast marking resists chipping and fading
- Excellent for work in low light conditions
- Deep sockets provide added access and are great for working over long bolts
includes
- 3/16", 7/32", 1/4", 9/32", 5/16", 3/8", 7/16", 1/2" and 9/16"
| Magnetic | No |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Socket Drive Size | 1/4 in |
| Finish | Chrome Plated |
| No. of Sockets | 9 |
| No. of Pieces | 9 |
| Socket Series | Standard, Deep |
| Weight | 1.1 LB |
| EAN or UPC | 714994345619 |

