- Standard Socket Set
- Inch
- 3/8" Drive Size
- 9 Piece Set
- Deep
features
- Permanent high contrast marking resists chipping and fading
- Excellent for work in low light conditions
- Deep sockets provide added access and are great for working over long bolts
includes
- 7/16", 1/2", 9/16", 5/8", 3/4", 13/16", 7/8", 15/16" and 1"
| Inch/Metric | Inch |
| Socket Series | Standard, Deep |
| No. of Pieces | 9 |
| Magnetic | No |
| No. of Points | 12 |
| Socket Drive Size | 3/8 in |
| Finish | Chrome Plated |
| No. of Sockets | 9 |
| Weight | 3.42 LB |
| EAN or UPC | 99575345678 |

