- Socket Set
- 9 Pieces
- Metric 3/8" Drive Size
- Rocket Size Range From 10 mm to 21 mm
features
- Permanent high contrast marking resists chipping and fading
- Excellent for work in low light conditions
- Deep sockets offer additional access to fasteners and are good for working over long bolts
- Guaranteed forever
includes
- 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm, 19 mm and 21 mm
| No. of Pieces | 9 |
| No. of Points | 12 |
| Socket Drive Size | 3/8 in |
| Inch/Metric | Metric |
| Weight | 2.57 LB |
| EAN or UPC | 99575345685 |

