- Metric Socket Set
- Metric
- 1/2" Drive Size
- 5 Piece Set
- Hand
features
- Permanent high contrast marking resists chipping and fading
- Excellent for work in low light conditions
- Deep sockets provide added access and are great for working over long bolts
includes
- 22 mm, 23 mm, 24 mm, 25 mm and 26 mm
| Socket Drive Size | 1/2 in |
| No. of Sockets | 5 |
| No. of Pieces | 5 |
| Socket Series | Standard |
| Inch/Metric | Metric |
| Magnetic | No |
| No. of Points | 12 |
| Finish | Chrome Plated |
| Weight | 1.99 LB |
| EAN or UPC | 714994345749 |

