- 6 Point Hand Socket
- 1/4" Drive
- 9/32" Socket Size
- Standard Socket Depth
| Socket Series | Standard |
| Socket Drive Size | 1/4 in |
| No. of Points | 6 |
| Socket Type | Hand |
| Inch/Metric | Inch |
| Socket Size | 9/32 in |
| Length Type | Standard |
| Weight | 0.06 LB |
| EAN or UPC | 714994345930 |
| Socket Series | Standard |
| Socket Drive Size | 1/4 in |
| No. of Points | 6 |
| Socket Type | Hand |
| Inch/Metric | Inch |
| Socket Size | 9/32 in |
| Length Type | Standard |
| Weight | 0.06 LB |
| EAN or UPC | 714994345930 |