- 6 Point Hand Socket
- 1/4" Drive
- 11 mm Socket Size
- Deep Socket Depth
| No. of Points | 6 |
| Socket Type | Hand |
| Socket Series | Deep |
| Socket Drive Size | 1/4 in |
| Socket Size | 11 mm |
| Length Type | Deep |
| Inch/Metric | Metric |
| Weight | 0.1 LB |
| EAN or UPC | 633815303716 |
| No. of Points | 6 |
| Socket Type | Hand |
| Socket Series | Deep |
| Socket Drive Size | 1/4 in |
| Socket Size | 11 mm |
| Length Type | Deep |
| Inch/Metric | Metric |
| Weight | 0.1 LB |
| EAN or UPC | 633815303716 |