- Socket Set
- 3/8 in Drive
- Deep Series
- Inch
- 9 Pieces
features
- ANSI rated
- Lab tested to deliver the job performance you expect from Craftsman
- Full array of sockets and socket wrench sets are available
includes
- 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16" and 7/8" deep sockets
- Socket tray
| Additional Tools Included | Socket Tray |
| No. of Points | 6 |
| Socket Size Range | 3/8 in to 7/8 in |
| Socket Series | Deep |
| Finish | Chrome |
| Magnetic | No |
| Socket Drive Size | 3/8 in |
| No. of Pieces | 9 |
| Inch/Metric | Inch |
| No. of Sockets | 9 |
| Weight | 0.0 LB |

