- 12 Point Hand Socket
- 3/8" Drive
- 1/4" Socket Size
- Standard Socket Depth
| Socket Size | 1/4 in |
| Length Type | Standard |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| Socket Type | Hand |
| Socket Series | Standard |
| Weight | 0.1 LB |
| EAN or UPC | 714994346319 |
| Socket Size | 1/4 in |
| Length Type | Standard |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| Socket Type | Hand |
| Socket Series | Standard |
| Weight | 0.1 LB |
| EAN or UPC | 714994346319 |