- 12 Point Hand Socket
- 3/8" Drive
- 17 mm Socket Size
- Standard Socket Depth
| Socket Series | Standard |
| Socket Type | Hand |
| Length Type | Standard |
| Inch/Metric | Metric |
| Socket Size | 17 mm |
| No. of Points | 12 |
| Socket Drive Size | 3/8 in |
| Weight | 0.1 LB |
| EAN or UPC | 714994346487 |
| Socket Series | Standard |
| Socket Type | Hand |
| Length Type | Standard |
| Inch/Metric | Metric |
| Socket Size | 17 mm |
| No. of Points | 12 |
| Socket Drive Size | 3/8 in |
| Weight | 0.1 LB |
| EAN or UPC | 714994346487 |