- Socket Wrench Set
- 1/4" Drive Size
- 11 Pieces
- 6 Point
- Metric
includes
- 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm and 13 mm
| No. of Points | 6 |
| No. of Pieces | 11 |
| Inch/Metric | Metric |
| Socket Size Range | 5 mm to 13 mm |
| Socket Series | Standard Socket |
| Socket Drive Size | 1/4 in |
| Set Includes | 1 1/2 in Extension, Drive Ratchet |
| Weight | 1.47 LB |
| EAN or UPC | 714994348610 |

