- Torque Wrench
- 1/2" Drive Size
- 2 in lb Increment
- 40 to 200 in lb Torque Range
features
- 100% American made
- Meets or exceeds ASME B107.14M ADD ISO6789
- +/- 3% accuracy of indicated value from 20% to 100%
- Mechanism made of super tough hi-alloy steel
- Includes case
- Certified
| Accuracy | ± 3% |
| Drive Size | 3/8 in |
| Increment | 2 in lb |
| Torque Range | 40 to 200 in lb |
| Weight | 1.12 LB |
| EAN or UPC | 698370348817 |

