- Torque Wrench
- 3/8" Drive Size
- 20.5 ft lb Increment
- 15 to 75 ft lb Torque Range
features
- 100% American made
- Meets or exceeds ASME B107.14M ADD ISO6789
- +/- 3% accuracy of indicated value from 20% to 100%
- Mechanism made of super tough hi-alloy steel
- Includes case
- Certified
| Accuracy | ± 3% |
| Increment | 0.5 ft lb |
| Torque Range | 15 to 75 ft lb |
| Drive Size | 3/8 in |
| Weight | 1.5 LB |
| EAN or UPC | 698370348831 |

