- Mechanic's Tool Set
- 137 Pieces
- Inch and Metric
includes
- (11) 1/4" drive 6-point easy-read standard sockets
- (12) 1/4" drive 6-point easy-read metric sockets
- (5) 1/4" drive 6-point easy-read standard deep sockets
- (5) 1/4" drive 6-point easy-read metric deep sockets
- (2) 1/4" drive tools
- (8) 3/8" drive 6-point easy-read standard sockets
- (10) 3/8" drive 6-point easy-read metric sockets
- (6) 3/8" drive 12-point easy-read standard sockets
- (8) 3/8" drive 12-point easy-read metric sockets
- (5) 3/8" drive 6-point easy-read standard deep sockets
- (5) 3/8" drive 6-point easy-read metric deep sockets
- (3) 3/8" drive tools
- (4) 1/2" drive 12-point easy-read standard sockets
- (4) 1/2" drive 12-point easy-read metric sockets
- (1) 1/2" drive tool
- (3) 12-point standard combination wrenches
- (3) 12-point metric combination wrenches
- (1) 1/4" drive magnetic bit handle
- (9) screwdrivers
- (12) standard/metric nutdriver bits
- (20) standard short and long arm hex keys
| No. of Points | 6, 12 |
| Socket Drive Size | 1/4 in, 1/2 in, 3/8 in |
| No. of Pieces | 137 |
| Inch/Metric | Inch/Metric |
| Weight | 16.4 LB |
| EAN or UPC | 714994351375 |

