- 12" Drill Saw
applications
- Drywall
- Plaster
- Wood
- Plywood
- Masonite
- Particle board
- Plastic
- Rubber
features
- Flared sharp fluted tip
- Spiral hardened shaft with teeth for cutting
- Hardened plastic ribbed handles
| Length | 12 in |
| Dia. | 0.25 in |
| Type | Drill Saw |
| Weight | 0.3 LB |
| EAN or UPC | 19907875178 |

