- 16" Long
- 11 Points or TPI
- Backsaw
features
- Carbon steel
- Hardwood handle
- Flat ground blade
- Corrosion-resistant coated blades
| Points or TPI | 11 |
| Length | 16 in |
| Type | Backsaw |
| Weight | 1.2 LB |
| EAN or UPC | 46609361661 |
| Points or TPI | 11 |
| Length | 16 in |
| Type | Backsaw |
| Weight | 1.2 LB |
| EAN or UPC | 46609361661 |