- 20" Long
- 8 Points or TPI
- Handsaw
applications
- Fast cutting operations
features
- Hardened carbon steel
- Hardwood handle
- Nonslip comfort grip
- Diamond ground teeth for razor sharp cutting
| Length | 20 in |
| Type | Handsaw |
| Points or TPI | 8 |
| Weight | 1.3 LB |
| Length | 20 in |
| Type | Handsaw |
| Points or TPI | 8 |
| Weight | 1.3 LB |