- 24" Long
- 8 Points or TPI
- Handsaw
applications
- Fast cutting operations
features
- Diamond ground teeth for razor sharp cutting
- Nonslip comfort grip
- Hardened carbon steel
- Hardwood handle
| Points or TPI | 8 |
| Length | 24 in |
| Type | Handsaw |
| Weight | 2.4 LB |
| Points or TPI | 8 |
| Length | 24 in |
| Type | Handsaw |
| Weight | 2.4 LB |