- 20" Long
- 13 Points or TPI
- Handsaw
applications
- Smoother cuts
features
- Hardened carbon steel
- Hardwood handle
- Nonslip comfort grip
- Diamond ground teeth for razor sharp cutting
| Type | Handsaw |
| Points or TPI | 13 |
| Length | 20 in |
| Weight | 1.3 LB |
| Type | Handsaw |
| Points or TPI | 13 |
| Length | 20 in |
| Weight | 1.3 LB |