- 12 1/2" Long
- 8,15 Points or TPI
- Dual Edge Saw
features
- Hardwood handle
- Fits in most tool boxes
- Antifriction blade coating
- Diamond ground teeth for razor sharp cutting
- Nonslip comfort grip
| Length | 12 1/2 in |
| Type | Dual Edge Saw |
| Points or TPI | 8, 15 |
| Weight | 0.9 LB |
| EAN or UPC | 38548762470 |

