- 393 Piece
- Inch/Metric
- Mechanic's Tool Set
description
- Everything you need to get the job done.
features
- Everything you need to get the job done
includes
- 76 wrenches
- 12 nutdrivers
- 26 screwdrivers
- 26 drive tools
- 5 bit sockets
- 110 standard sockets
- 96 metric sockets
- 2 pliers
- 40 hex keys
| Socket Drive Size | 1/4 in, 3/8 in, 1/2 in |
| Inch/Metric | Inch, Metric |
| No. of Pieces | 393 |
| No. of Points | 6, 12 |
| Weight | 62.5 LB |
| EAN or UPC | 714994363934 |


