- 7/8" Curved Handle Wire Brush w/Scraper
features
- With scraper
- Curved handle
| Block Width | 7/8 in |
| Overall Length | 13.75 in |
| Fill Material | Steel Wire |
| Origin | Painting Equipment |
| Weight | 0.4 LB |
| Block Width | 7/8 in |
| Overall Length | 13.75 in |
| Fill Material | Steel Wire |
| Origin | Painting Equipment |
| Weight | 0.4 LB |