- 10" Long Shoehandle Wire Brush
features
- Shoe handle
| Overall Length | 10 in |
| Origin | Painting Equipment |
| Block Width | 7/8 in |
| Fill Material | Steel Wire |
| Weight | 0.1 LB |
| Overall Length | 10 in |
| Origin | Painting Equipment |
| Block Width | 7/8 in |
| Fill Material | Steel Wire |
| Weight | 0.1 LB |