- 3 Pieces
- 1/2" - 1"
- Wood Chisel Set
description
- Proper tool storage recommended.
features
- Textured ergonomic handle
- Thumb recess adds comfort and control
- Steel striker caps withstand sharp blows
| No. of Pieces | 3 |
| Family Name | 3 Piece Wood Chisel Set |
| Type | Wood Chisel |
| Set Includes | 1/2 in Wood Chisel, 3/4 in Wood Chisel, 1 in Wood Chisel |
| Weight | 7.9 LB |

