- 5 Pieces
- 1/4" - 1 1/4"
- Wood Chisel Set
description
- Proper tool storage recommended.
features
- Textured ergonomic handle
- Thumb recess adds comfort and control
- Steel striker caps withstand sharp blows
| Set Includes | 1/4 in Wood Chisel, 1/2 in Wood Chisel, 3/4 in Wood Chisel, 1 in Wood Chisel, 1 1/4 in Wood Chisel |
| Family Name | 5 Piece Wood Chisel Set |
| Type | Wood Chisel |
| No. of Pieces | 5 |
| Weight | 2.74 LB |
| EAN or UPC | 648738368599 |

