- 7" Block Plane
- 1 5/8" Blade Length
features
- Allows you to chamfer with one hand
- Steel blade cutter sets at 21° angle for planing small surfaces
| Blade Angle | 21 ° |
| Overall Length | 7 in |
| Blade Length | 1.625 in |
| Weight | 22.55 LB |
| Blade Angle | 21 ° |
| Overall Length | 7 in |
| Blade Length | 1.625 in |
| Weight | 22.55 LB |