- 3/4" Wide
- 17 1/4" Long
- Rip Bar
description
- Proper tool storage recommended.
features
- High carbon steel
| Family Name | Rip Bar |
| Length | 17 1/4 in |
| Hex Size | 3/4 in |
| Weight | 2.0 LB |
| EAN or UPC | 18371501804 |
| Family Name | Rip Bar |
| Length | 17 1/4 in |
| Hex Size | 3/4 in |
| Weight | 2.0 LB |
| EAN or UPC | 18371501804 |