- Nail Set
- 1/32" Tip
- Carbon Steel
features
- Made of high carbon steel
- Use for countersinking finishing nails
| Material | Carbon Steel |
| Punch Type | Nail Set |
| Tip Size | 1/32 in |
| Weight | 0.26 LB |
| EAN or UPC | 18371501941 |
| Material | Carbon Steel |
| Punch Type | Nail Set |
| Tip Size | 1/32 in |
| Weight | 0.26 LB |
| EAN or UPC | 18371501941 |